missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Clear Soda Lime Glass Bottle with Fitted Closure Product Code.: 12800894
Add to basket

Fisherbrand™ Clear Soda Lime Glass Bottle with Fitted Closure

Product Code. 12800894 Shop All Fisherbrand Products
100 mL
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
150 mL
250 mL
300 mL
500 mL
1000 mL

Product Code. 12800894

Edge
Add to basket
Add to basket

Use the Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Clear in the laboratory to store and manipulate laboratory media for experimentation.

  • Tamper evident vistop closure with polycone liner
  • ISO certified
  • Clear soda lime glass

Specifications

Capacity (Metric) 100 mL
Color Clear
Diameter (Metric) Inner 46.1 mm
Material Glass (Type 3)
Neck ID (Metric) 28mm
No. per Pack 20Pack
Quantity 20 Pack
Closure Color White
Liner Material LDPE
Closure Included Yes
Shape Round
Height (Metric) 104.8 mm
Product Type Laboratory Bottle
Closure Material HDPE
Diameter (Metric) 46.1 mm
Closure Type Tamper-evident Vistop
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Clear Soda Lime Glass Bottle with Fitted Closure >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.