missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Soda Lime Glass Bottle with Fitted Closure

Product Code. 12820894
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
150 mL
250 mL
300 mL
500 mL
1000 mL
Diameter (Metric):
35 mm
38.6 mm
46.1 mm
51.6 mm
62 mm
65.6 mm
97.5 mm
Height (Metric):
67 mm
94 mm
104.8 mm
122.8 mm
143 mm
151 mm
215.6 mm

Use the Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Clear in the laboratory to store and manipulate laboratory media for experimentation.

  • Tamper evident vistop closure with polycone liner
  • ISO certified
  • Clear soda lime glass

Specifications

Capacity (Metric) 150 mL
Color Clear
Diameter (Metric) Inner 51.6 mm
Material Glass (Type 3)
Neck ID (Metric) 28mm
No. per Pack 20Pack
Quantity 20 Pack
Closure Color White
Liner Material LDPE
Closure Included Yes
Shape Round
Height (Metric) 122.8 mm
Product Type Bottle
Closure Material HDPE
Diameter (Metric) 51.6 mm
Closure Type Tamper-evident Vistop
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'