missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Soda Lime Glass Bottle with Fitted Closure
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
150 mL
250 mL
300 mL
500 mL
1000 mL
Diameter (Metric):
35 mm
38.6 mm
46.1 mm
51.6 mm
62 mm
65.6 mm
97.5 mm
Height (Metric):
67 mm
94 mm
104.8 mm
122.8 mm
143 mm
151 mm
215.6 mm
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Clear |
Diameter (Metric) Inner | 97.5 mm |
Material | Glass (Type 3) |
Neck ID (Metric) | 28mm |
No. per Pack | 10Pack |
Quantity | 10 Pack |
Closure Color | White |
Liner Material | LDPE |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'