missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Straight Sided Glass Jars without Caps
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
Specifications
Specifications
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 50 mm |
Diameter (Metric) Inner Neck | 40 mm |
For Use With (Application) | Soil Sampling and Environmental Applications |
Material | Glass |
Quantity | 144 |
Neck Finish | 53-400 |
Clarity | Clear |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction