missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Acrylic Ear Plug Dispenser
Click to view available options
Height: 406mm
Specifications
Specifications
Color | Translucent Green |
Includes | Wall mount screws |
Depth (Metric) | 156 mm |
Dimensions (D x W x H) Interior | 156 x 162 x 227 mm |
Height (Metric) | 227 mm |
Holds | Approximately 200 Pairs of foam earplugs |
Quantity | 1 Ea. |
Width (Metric) | 162 mm |
Product Type | Dispenser |
Material | Acrylic |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'