missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Heat Transfer Fluid
Reduce the growth of algal and prevent corrosion, which can wear internal pumps. Nickel Electro™ Heat Transfer Fluid protects against freezing in cooling baths.
91.65 € - 163.00 €
Specifications
Temperature Range | -15°C to +90°C |
---|---|
Type | Heat Transfer Fluid |
Fluid Delivery Type | Thermofluid |
Freezing Point | 21°C |
Description
- Free from cfc
- Suitable for -15°C to 90°C
- Non-toxic
- Non-flammable
Specifications
-15°C to +90°C | |
Heat Transfer Fluid | |
Thermofluid | |
21°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title