missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Hotplate, Ambient +10°C to 350°C, Aluminum
Shape: Rectangle, Size: 18 x 12 in., Max. Sample Load: 8 kg
Brand: Nickel Electro™ HP1-2D
This item is not returnable.
View return policy
Description
These hotplates feature a generous working area for vessels and heating applications. The solid aluminum hotplate has excellent thermal properties and overlaps the body to ensure spillages do not seep into the controls. Can be converted into a sand bath with accessory kit for direct immersion of samples. Choice of three sizes in each range with retort points for laboratory rods and scaffolding. Painted surfaces have an antibacterial protection.Analogue:- Solid aluminum top plate with excellent thermal properties
- Choice of three sizes
- Hob overlaps base ensuring spillages do not seep into controls
- Easily converted into a sand bath with accessory kit for direct immersion of samples
- Maximum surface temperature 350°C, thermostatic control
- Indication of heating and 'Hot' warning light
- precision PID control, with degree-by-degree temperature setting, control and display value
- Settings retained in memory
- Indication of heating, over temperature alarm, timer and setting set points
- Control options, temperature only or temperature and timer
- Time or temperature displayed
- Controls are easy to wipe clean and have an anti-bacterial finish
- Includes dual point calibration check Used to heat liquids for applications which demand repeatability, e.g., quality control work.
Specifications
Hot Plate | |
Rectangle | |
Aluminum | |
Ambient +10° to 350°C | |
305 mm | |
29.8 lb. | |
200 mm | |
457 mm | |
230 V, 1000 W |
8 kg | |
230 V | |
18 x 12 in. | |
12 in. | |
7.9 in. | |
18 in. | |
13.5 kg | |
1000 W | |
Refined Hotplate Sensitivity |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction