missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Unstirred Digital Water Bath with Hinged Clear Lid, False Base and Timers

Product Code. 12708888
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
28 L
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 12708888

missing translation for 'mfr': Nickel Electro™ NE328DT

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Get optimum external water circulation and temperature stability with the unstirred water baths. Designed for immersion of flasks, bottles, racks in a highly stable temperature environment; the Clifton™ Unstirred Digital Water Bath with Hinged Clear Lid, False Base and Timers includes anti-bacterial technology and other unique features as demanded by many clinical and laboratory environments.

  • Designed for immersion of flasks, bottles, racks in a highly stable temperature 
  • Feature precision temperature control with an option to enable a run back or delay start timers
  • Supplied with clear hinged polycarbonate lid
  • All condensate runs back into the bath in either open or closed positions
  • Durable gated drain tap designed to quickly empty the water bath
  • Painted surfaces and control surfaces feature “anti-bacterial technology” 
  • High quality corrosion resistant stainless steel tank

Specifications

Chamber Material Stainless Steel
Description Waterbath
Capacity (Metric) 28 L
Temperature Range 5°C to 99°C
Display Digital LED
Material Stainless Steel
Model NE3-28 DT
Plug Type UK plug
Dimensions (D x W x H) 290 x 538 x 332 mm
Dimensions (D x W x H) Interior 300 x 500 x 200 mm
Width (Metric) 538 mm
Width (Metric) Interior 500 mm
Height (Metric) 332 mm
Height (Metric) Interior 200 mm
Depth (Metric) 290 mm
Voltage 120/230 V
Wattage 1500 W
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.