missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Unstirred Thermostatic Bath
Click to view available options
Capacity (Metric):
2.5 L
4 L
8 L
14 L
22 L
28 L
Unit Size:
Each
Description
- Designed for immersion of flasks, bottles, racks in a highly stable temperature environment
- Analogue baths designed for general use and are economically priced
- Shelf in the stainless steel tank provides a stable support for flasks, bottles, racks that can be removed for cleaning
- Painted surfaces feature 'anti-bacterial technology'
- High quality corrosion resistant stainless steel tank
- Bright clean finish housed in a durable paint finished outer case
- Fitted with side lifting handles for ease of transportation
- Featuring a lockable temperature dial helping prevent accidental adjustments during experiments
Specifications
Specifications
| Chamber Material | Stainless Steel |
| Controller Type | Analog |
| Description | Thermostatic Water Baths |
| Capacity (Metric) | 28 L |
| Certifications/Compliance | CE Approved |
| Temperature Range | 5°C to 100°C |
| For Use With (Application) | Heating Small Height Samples Such as Micro Tubes, Micro Plates and Bottles Perfect for Life Science |
| Material | Stainless Steel |
| Model | NE1-28 |
| Temperature Uniformity | ±0.1°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction