missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Unstirred Thermostatic Bath

Product Code. p-8012513
Click to view available options
Capacity (Metric):
2.5 L
4 L
8 L
14 L
22 L
28 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11469499

Brand: Nickel Electro™ NE114

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Get optimum water temperature stability with the thermostatic baths. Featuring a lockable temperature dial, helping prevent accidental adjustments during experiments. The Clifton™ Unstirred Thermostatic Bath includes an anti-bacterial technology and other unique features as demanded by many clinical and laboratory environments.

  • Designed for immersion of flasks, bottles, racks in a highly stable temperature environment
  • Analogue baths designed for general use and are economically priced
  • Shelf in the stainless steel tank provides a stable support for flasks, bottles, racks that can be removed for cleaning
  • Painted surfaces feature 'anti-bacterial technology'
  • High quality corrosion resistant stainless steel tank
  • Bright clean finish housed in a durable paint finished outer case
  • Fitted with side lifting handles for ease of transportation
  • Featuring a lockable temperature dial helping prevent accidental adjustments during experiments

Specifications

Chamber Material Stainless Steel
Controller Type Analog
Description Thermostatic Water Baths
Capacity (Metric) 14 L
Certifications/Compliance CE Approved
Temperature Range 5°C to 100°C
For Use With (Application) Heating Small Height Samples Such as Micro Tubes, Micro Plates and Bottles Perfect for Life Science
Material Stainless Steel
Model NE1-14
Temperature Uniformity ±0.1°C
Warranty 3 Years
Dimensions (D x W x H) 290 x 361 x 332 mm
Dimensions (D x W x H) Interior 300 x 325 x 150 mm
Width (Metric) 361 mm
Width (Metric) Interior 325 mm
Height (Metric) 290 mm
Height (Metric) Interior 150 mm
Depth (Metric) 332 mm
Depth (Metric) Interior 300 mm
Weight (Metric) 7.6 kg
Voltage 230 V
Wattage 1000 W
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.