missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Thermostatic Water Baths
Continuously boil a sample while controling the vigorousness of the boil. Nickel Electro™ Clifton™ Thermostatic Water Bath includes a control dial designed for flexibility from gentle simmer to vigorous boil.
695.00 € - 992.00 €
Specifications
Controller Type | Analog |
---|---|
Description | Thermostatic Water Baths |
Certifications/Compliance | CE Approved |
Temperature Range | 5°C to 100°C |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12748878
|
Nickel Electro™
NE1B-14 |
14 L |
695.00 €
Each |
In Stock
Log in to see stock. |
|||||
12758878
|
Nickel Electro™
NE1B-28 |
28 L | N/A | ||||||
Description
- Stainless steel housed in durable antibacterial painted outer case
- Includes a removable stainless steel perforated shelf
- Sheathed immersion element and thermal safety cut out
- Constant level device that maintains a fixed level of liquid thereby eliminating the need to regularly top up the bath
Specifications
Analog | |
CE Approved | |
Stainless Steel | |
3 Years | |
2500 W |
Thermostatic Water Baths | |
5°C to 100°C | |
100°C | |
230 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title