missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Clinical Centrifuge
Shop All Heathrow Scientific Products

Click to view available options
Color:
Blue/Gray
Purple/Gray
Unit Size:
Each
Description
Powerful bench-top centrifugation for clinical use in stat labs, medical clinics and offices, veterinarian offices, hospitals and education.
- Superb Function
- Powerful, Adjustable Speed (500 to 6,000 RPM) can be set in RPM or RCF
- Programmable with memory for up to 8 programs
- Adjustable time (30 seconds to 60 minutes or continuous)
- Rapid acceleration and gentle electronic braking (deceleration time of <60 seconds)
- Digitally controlled brushless motor for accurate speed control and no motor maintenance required
- Optimal Design
- Easy to read Digital back-lit display
- Tool-less rotor removal for convenient loading and cleaning
- Clear lid/Viewing porthole to allow non-contact speed verification by non-contact tachometer
- Bench-top Size - compact footprint for workspace use
- Built-in Safety
- Safety features help ensure it will not operate when the lid is open, unit is jammed or unit is out of balance
- Manual lid unlock allows users to open lid in case of a power failure and prevents loss of samples
- Applications include:
- Clinical chemistry
- Clinical microbiology
- Blood Collection Prep
- Blood Banking
- Immunology
- Pathology
Spécification
Spécification
| Type | Benchtop Centrifuge |
| Capacity | 8 x 15 mL |
| Max. RCF | 4,668 x g |
| Max. Speed | 6,000 rpm |
| Refrigerated | No |
| Dimensions (L x W x H) Exterior | 36.6 x 29.3 x 14.8 cm (14.4 x 11.5 x 5.8 in.) |
| Certifications/Compliance | CE, UKCA, RoHS3, WEEE |
| Warranty | 5 Years |
| Wattage | 93 W |
| Net Weight | 4.5 kg (9.93 lb.) |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu