missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ClipTip™ Pipette Tips
GREENER_CHOICE

Ensure a secure seal for every sample, with these pipette tips. A unique, innovative interlocking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.

Brand:  Thermo Scientific™ 94410043

75.49 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.


 View more versions of this product

Product Code. 15206303

  • 90.25 € / Pack of 960
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ensure a secure seal for every sample. Thermo Scientific™ ClipTip™ Pipette Tips provide a secure seal for every sample with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force. Achieve newfound confidence knowing that once attached, your tips are locked firmly in place, and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip and E1-ClipTip pipettes until — and only until — it is released.

Features:

  • ClipTip pipette tips feature 'clips' that lock tips in place and form a complete seal
  • Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
  • ClipTip tip is clipped securely on the F1-ClipTip pipette with a light touch, eliminating the frustration of banging tips on your pipette

Low Retention

  • Every ClipTip pipette tip utilizes low retention technology to enable maximium sample recovery

Proven Quality

  • Certified free of RNase, DNase, DNA, ATP and endotoxin contamination

Environmentally Responsible

  • ClipTip reload system uses recycled components and 30% less plastic

Versatile Tip Range

  • Choose from five sizes: 20, 50, 200, 300 and 1000 μL

Immediate Traceability

  • Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color of the F1-ClipTip pipette plunger cap with the corresponding ClipTip pipette tip rack insert

Note:

Availability may vary by country.

Services

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

ClipTip 12.5, Non-filtered, Sterile, Rack
Non-filtered
Not Autoclavable
3.0cm
Standard
Pink
ClipTip
12.5 μL
Sterile
1.18 in.
Rack
10 x 96 tips/rack
Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip
Sterile & PCR Ready
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.