missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Close-it™ Control Seal

Product Code. 11883352
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Height (Metric):
95 mm
150 mm
Width (Metric):
95 mm
150 mm
Unit Size:
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 11883352

Brand: Buerkle™ 53030012

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Prevent sample loss with these adhesive seals. Buerkle™ Close-it™ Control Seals were developed to prevent sample loss through holes created by sampling lances. Labels have a sandwich-type structure (aluminum/paper) and seal containers hermetically (vapor barrier).

  • Prevents hygroscopic powders from clumping together
  • Provides quality control information (sampling date, release yes/no, name of tester, etc.)
  • Available in different colors with printing in red, blue, green, yellow, black, neutral, without printing in white
  • Close-it can be written on with ball-point pen, pencil or felt-tip marker
  • The rear of the label is coated with a powerful adhesive
  • Sticks firmly to most commercial containers, even to surfaces coated with fine powder, slightly moist or even frozen surfaces
  • Supplied in handy rolls
  • Cross perforations allow each label to be separated from the roll individually
TRUSTED_SUSTAINABILITY

Specifications

Description Close-it control seal
Color Red
Material Aluminum, Paper
Product Type Control Seal
Display Text Yes
For Use With (Application) Sampling, Used for Providing Quality Control Information (Sampling Date, Release Yes/no, Name of Tester, Etc.)
Quantity 500/Roll
Dimensions (LxW) 95 x 95 mm
Width (Metric) 95 mm
Height (Metric) 95 mm

Also available for food & pharma sector (with certified adhesive)

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.