missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Closed Systems Erlenmeyer Flasks
BIOPHARMAGREENER_CHOICE

With pre-assembled transfer caps

Brand:  Corning™ 431514

 View more versions of this product

Product Code. 11911941

  • 343.73 € / Each
Estimated Shipment: 12-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Full closed systems solutions are offered with Aseptic Transfer Cap preassembled to a Polycarbonate Erlenmeyer Flask. A preassembled vessel offers a complete aseptic solution and are available for the 125 mL, 250 mL, 500 mL, 1 L, 2 L, 3 L, and 5 L flask sizes.

The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

  • Sizes range from 125 mL to 5 L
  • MLL or MPC tubing connector types
  • Individually packaged
  • Double-bagged
  • Sterility Assurance Level (SAL) of 10-6
TRUSTED_SUSTAINABILITY
Specifications

Specifications

101.44 oz.
Polypropylene
1/4 in.
Polycarbonate
0.125 in. I.D., dip tube, 0.2μm vent, male luer Lock
1/Cs.
Wide
Flat
Orange
2 ports; Top style: Threaded
3000 mL
For GMP applications
Wide Mouth
Single-use
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number24824008 Certificate TypeCertificate of Quality Date18/03/2025 Catalog Number431514
Lot Number23724007 Certificate TypeCertificate of Quality Date18/03/2025 Catalog Number431514
Lot Number20724006 Certificate TypeCertificate of Quality Date27/02/2025 Catalog Number431514
Lot Number18924005 Certificate TypeCertificate of Quality Date30/01/2025 Catalog Number431514
Lot Number15724004 Certificate TypeCertificate of Compliance Date30/08/2024 Catalog Number431514
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Closed Systems Erlenmeyer Flasks > 3 L; 1/4 in.; 12 in.; Flat

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.