missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ CMU Series Uncontrolled Mantle

Double-fused and grounded for safety. Electrothermal™ CMU Series Uncontrolled Mantle requires a controller such as MC5 or MC242.

Brand:  Electrothermal™ 36003-26

 View more versions of this product

Product Code. 12745965

  • 1205.00 € / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Valuable for fume hood or remote working
  • Must be used with a controller; recommended controllers are MC5 and MC242
  • Round bottom flask capacities of between 50mL to 5000mL
  • “Cool-to-touch” outer casing
  • Element temperatures up to 450°C
  • Indicator lamps for power and heater operation
  • Replaceable insulated heater cartridge
  • Rugged, easy to clean powder coated aluminum casing
  • Non-skid feet and support rod bracket (Support rods not included)
  • Flexible coiled heating elements absorb shock, minimising the risk of flask breakage
  • Heating element is attached to a rigid thermal insulating cartridge to ensure maximum heat transfer and support
  • Safety features include a grounded earth stainless steel screen covering the heating element and double fuses
Specifications

Specifications

3000 mL
230 V
UK and EU plugs
2.75kg
50/60 Hz
320 x 320 x 220mm
Powder-coated aluminum
500W
450°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.