missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Electrothermal™ CMUA Series Controlled Stirring Mantle
CMUA Electromantles share all the excellent features of the CMU Electromantle, but with the added functionality of magnetic stirring. For convenience and safety, the electric circuitry for stirring is built into the base of the heater, enabling powerful stirring over a wide range of solution volumes and viscosities using a magnetic stir bar.
1025.00 € - 1045.00 €
Specifications
Voltage | 230 V |
---|---|
Material | Powder-coated aluminum |
Power Supply Details | UK and EU plugs |
Speed | up to 2000rpm |
Temperature (Metric) | 450°C |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Wattage | Weight (Metric) Shipping | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Wattage | Weight (Metric) Shipping | Price | Quantity & Availability | ||
13137796
|
Electrothermal™
36013-06 |
1000 mL | 220 x 220 x 170mm | 380W | 1.75kg |
1045.00 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||
12509717
|
Electrothermal™
36013-12 |
5000 mL | 320 x 320 x 220mm | 800W | 2.75kg | N/A | |||
Description
- The electric circuitry for stirring is built into the base of the heater, enabling powerful stirring over a wide range of solution volumes and viscosities using a magnetic stir bar.
- Ideal for busy laboratories with multiple users as they are very safe to use
- Metal case designed to remain cool when in operation.
- Stir speed is bi-directional and easily adjustable
- Auto-recapture switch can be engaged in the event a temporarily interruption in magnetic stirring.
Specifications
230 V | |
UK and EU plugs | |
450°C |
Powder-coated aluminum | |
up to 2000rpm | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title