missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ CMUV Series Large Volume Controlled Mantle

Delivers the benefits of the CMU Electromantle, but for very large 60°C funnels, as well as pear-shaped and round bottom flasks. Electrothermal™ CMUV Series Large Volume Controlled Mantle accommodates funnels through bottom opening in the Electromantle base achieved through a V-shaped design for the heating mantle.

Brand:  Electrothermal™ 36013-16

2402.16 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 12765965

  • 3105.00 € / Each
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Delivers the benefits of the CMU Electromantle, but for very large 60°C funnels, as well as pear-shaped and round bottom flasks. Electrothermal™ CMUV Series Large Volume Controlled Mantle accommodates funnels through bottom opening in the Electromantle base achieved through a V-shaped design for the heating mantle.

  • Built-in controls and heating is provided by a built-in solid state Simmerstat energy regulator.
  • Bottom opening accommodates 60° funnels of various diameters
  • Also accepts large capacity round bottom and pear-shaped flasks
  • Large capacity between 10 litres to 22 litres
  • Complete control of heating is provided by 3 separate electrical circuits that enable independent top, middle and bottom heating of flasks, each controlled with its own dial switch
  • Coiled heating element, suspended within a thermal insulating cartridge, provides maximum heat transfer and support
  • Replaceable insulated heater cartridge
  • Maximum element temperature 450°C
  • Built-in energy regulator
  • Indicator lamps for power and heater operation
  • Easy to clean powder coated aluminum outer casing
  • “Cool-to-touch” outer casing
  • Non-skid feet and 3 brackets for support rod brackets
  • Support rods not included
Specifications

Specifications

Included
485 x 485 x 300mm
Controller
2000W
450°C
10 L
230 V
3 separate circuits
6kg
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.