missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CN-200 Series Digital Heating Controller
Get accurate temperature control of heating equipment in your lab with CN-200 Series Digital Heating Controller
Brand: Cole-Parmer™ 32587-00
Additional Details : Weight : 1.75000kg
Description
- Three-digit LED display allows you to set a 1°C resolution over a range of -10 to +800°C
- Front-panel up and down controls make for easy programming
- Ideal for heating mantles or or heating tapes
- Versatile benchtop digital heating controller can be used in three ways: in on/off mode with the hysteresis loop controlling power switching, as a PID controller, or simply as a temperature measuring device using a probe.
- Sample temperatures are displayed on an easy-to-read LED display. Use the included PTFE-covered thermometer probe for measurements up to 250°C or order optional temperature probe 32587-98 for measuring up to 800°C.
- There is a 5-pin DIN socket on the controller for the probe.
- Rugged zinc die-cast outer housing is suitable for benchtop use or wall mounting. Rear clamp accepts a standard 1/2 in. (12.5 mm) rod to mount on a support stand or frame.
Specifications
±2°C | |
1472°F | |
Platinum RTD Thermometer Probe (250°C max.), Wall-mounting Bracket, Power Cord | |
800°C | |
120 mm | |
4.75 in. | |
Platinum RTD | |
3-digit LCD | |
230 VAC |
230 VAC | |
80 mm | |
14°F to 1472°F | |
-10°C to +800°C | |
1500 W | |
CN-200D | |
Digital Heating Controller | |
Temperature Controller |