missing translation for 'onlineSavingsMsg'
Learn More

3M™ Coarse Anti-Slip Tape

Coarse Anti-Slip Tape

452.00 € - 477.00 €

Specifications

Color Black
Length (Metric) 20 m
Packaging Quantity 1/Cs.
View More Specs

Products 3
Product Code Brand Width (Metric) Price Quantity & Availability  
Product Code Brand Width (Metric) Price Quantity & Availability  
17277780
View Documents
3M™
7000145701
25 mm
477.00 €
24 rolls
Estimated Shipment: 12-06-2025
to see stock.
Add to basket
 
17287780
View Documents
3M™
7000145702
50 mm
470.00 €
12 rolls
Estimated Shipment: 12-06-2025
to see stock.
Add to basket
 
17297780
View Documents
3M™
7000145703
100 mm
452.00 €
6 rolls
Estimated Shipment: 12-06-2025
to see stock.
Add to basket
 
Description

Description

  • Anti-slip tape for extreme and heavy traffic areas
  • Extra-large abrasive particles resist clogging in muddy or oily conditions
  • Can be painted without losing friction properties
  • Suitable for use on agriculture and forestry equipment, road building, civil engineering, lorries, tractors, construction vehicles, cranes and building equipment
  • High performance adhesive
Specifications

Specifications

Black
20 m
1/Cs.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
3M™ Coarse Anti-Slip Tape

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.