missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Coiled Extension Cable

Thermocouple Coiled Extension Cable for remote applications.

Brand:  Digi-Sense 93785-04

 View more versions of this product

Product Code. 11885915

  • 37.95 € / Each
Estimated Shipment: 23-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Maximum temperature: 221°F (105°C)
  • Cables come in a variety of lengths.
  • Each probe comes with color coded ANSI standard connectors:
    • Type J: Black
    • Type K: Yellow
    • Type T: Blue
  • Custom designs or changes to this product are available upon request.
Specifications

Specifications

105°C
Type T, Male to Female Mini-Connector
5 ft.
Extension Cable
221°F
1.5 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.