missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KGW Isotherm™ Cold Trap
574.00 € - 582.00 €
Product Code | Brand | Model | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Includes | Price | Quantity & Availability | ||||
10202022
|
KGW Isotherm™
1740 |
KF 29-GL | 150mL condensate, 1000mL Coolant, With GL18 Connection |
574.00 €
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||||
10789444
|
KGW Isotherm™
17362 |
KFL 29-GL | 250mL Condensate, 2000mL Coolant, Glass Thread GL18 With Polytetrafluoroethylene |
582.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
10264892
|
KGW Isotherm™
17372 |
KF 29-GL-A | 150mL condensate, 1000mL Coolant, With Dewar and Plastic Ring |
574.00 €
Each |
Estimated Shipment: 13-02-2025
Log in to see stock. |
||||
Specifications
1 Pack | |
Cold Trap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title