missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Peroxide-Cured Silicone Precision Pump Tubing
Reduce the risk of particulate entrapment with smooth inner surface.
Brand: Masterflex™ 96400-82
This item is not returnable.
View return policy
Description
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ I/P™ Platinum-Cured Silicone Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Order Info
In pack of 25 ft. (7.6m)
Specifications
USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP) | |
Autoclavable | |
12.7 mm | |
25 ft. | |
Masterflex™ I/P Pump Heads | |
-50°C | |
82 | |
1/2 in. | |
23 ft. Water | |
230°C |
Pump Tubing | |
1/2 in. | |
Peroxide-cured Silicone | |
760 cm | |
Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications | |
Sterile | |
0.02 to 13 L/min | |
7.0 m Water | |
Translucent |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction