Learn More
Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing provides accurate, repeatable flow. Ideal for Pharmaceutical, biotech, peristaltic pumping and food applications.
83.65 € - 379.00 €
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Overall Length (English) | 25 ft. |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11845181
|
Masterflex™
96410-13 |
13 |
83.65 €
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11815171
|
Masterflex™
96410-14 |
14 |
146.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
11835171
|
Masterflex™
96410-18 |
18 |
379.00 €
7.60m |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
10294882
|
Masterflex™
96410-16 |
16 |
256.00 €
7.60m |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
13214503
|
Masterflex™
96410-25 |
25 |
147.00 €
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
Description
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing provides accurate, repeatable flow. Ideal for Pharmaceutical, biotech, peristaltic pumping and food applications.
Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
- Fewer potential leachables
- Excellent biocompatibility
- Odorless and nontoxic, with no taste imparted to transported fluids
- Resistant to fungus growth, weather, ozone, corona and radiation
- Smoother surface than peroxide-cured silicone for reduced protein binding
- Excellent heat resistance, low compression set, odorless, nontoxic
- Translucent
Order Info
Sold in 7.6m (25 ft.) lengths
Specifications
Pump Tubing | |
Autoclavable | |
25 ft. |