Learn More
Masterflex™ Nylon Male Luer Fitting
Ensure process integrity with full material traceability. Masterflex™ Nylon Male Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.
16.40 € - 74.95 €
Specifications
Product Type | Luer Fitting |
---|---|
Certifications/Compliance | ISO 9001 |
Material | Nylon |
Packaging Quantity | 25 Pack |
Includes | Wide-bore hose barb for enhanced fluid path flow |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
11799609
|
Masterflex™
45505-82 |
Male luer to 1/4 to 28 in. thread |
29.85 €
Pack of 25 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
11730319
|
Masterflex™
45505-00 |
Male luer with lock ring x 1/16 in. hose barb |
74.95 €
Pack of 25 |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||||
11720089
|
Masterflex™
45505-19 |
Male luer with lock ring x 1/4 in. hose barb |
19.25 €
Pack of 25 |
Estimated Shipment: 15-04-2025
Log in to see stock. |
|||||
11776048
|
Masterflex™
45505-04 |
Male luer with lock ring x 1/8 in. hose barb |
26.15 €
Pack of 25 |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
11868621
|
Masterflex™
45505-08 |
Male luer with lock ring x 3/16 in. hose barb |
24.60 €
Pack of 25 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
12685740
|
Masterflex™
45505-50 |
Male luer x 1/4 in. hose barb | N/A | ||||||
11755818
|
Masterflex™
MFLX45505-31 |
Male Luer Lock to 1/16 in. I.D. |
16.40 €
Pack of 25 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
Description
Ensure process integrity with full material traceability. Masterflex™ Nylon Male Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.
- Meet tight dimensional tolerances for increased reliability and process purity
- Choose from a range of sizes, 1⁄16" to 1⁄4", with a variety of connection options
- Manufactured from 100% virgin raw materials in a Class 100,000 environment
- In compliance with ISO 594-1 standards
- Good chemical resistance
- Max temperature 455°F (235°C)
- Sterilize by autoclave, ethylene oxide, or gamma irradiation
Specifications
Luer Fitting | |
Nylon | |
Wide-bore hose barb for enhanced fluid path flow |
ISO 9001 | |
25 Pack |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.