missing translation for 'onlineSavingsMsg'
Learn More

SCAT Collectors for HPLC

Collect several tubes into a single connector - no problem with the right collector! The tube connector is the most flexible connector of the SCAT system.

Brand:  SCAT 160138

62.30 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10358729

  • 78.85 € / Each
Estimated Shipment: 14-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For a reliable and clean connection of hoses and capillaries for collecting liquids. SCAT collectors are available in versions with up to 8 connection options.The connections are either on the side or vertically, so that the tubes can be connected easily. Tubes with different diameters from 2.3 to 11.5 mm can be connected. The connectors are made of chemical-resistant PTFE, PFA or PP material.
Specifications

Specifications

3-in-1 Collector
6.4 mm
3-Way Adaptor/Port Collector for T-Piece Chromaster HPLC
Fittings for 3 x 5.0 - 11.5 mm ID
3-in-1 Collector, Sideways
PTFE
3/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers