missing translation for 'onlineSavingsMsg'
Learn More

Interscience Scan 300 Automatic Colony Counter

Automatic colony counter with a CD camera and powerful software. Colony Counter Scan 300 provides rapid, accurate, complete, and traceable results.

Brand:  Interscience 436300

Product Code. 12608695

  • 6870.00 € / Each
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Automatic colony counter, delivered with software.
  • Counting on Petri dishes (55 - 90 mm)
  • Spiral™ plating
Specifications

Specifications

Colony Counter (Automatic)
Minimum size of detected colony: 0.1 mm
Counting: automatic with manual control (Counting on pour plating, Counting on surface plating, Counting on Spiral™ plating, Counting on circle plating, Automatic separation of clustered colonies, Creation of polygonal exclusion zones)
Stainless Steel
Scan 300
Colony counter
Counting time: up to 1000 colonies per second
11.38 in.
11.30 in.
10.67 in.
18 lb
50-60 Hz
Max power: 20 W
The Scan 300 colony counter is used in the food, environmental, pharmaceutical, cosmetics, veterinary and public institutes research.
1 Scan™ software, 1 15 V power cord, 1 USB cable, 2 validation plates, 1 user manual
Scan 300 is an automatic colony counter that includes the essential features for Petri dish counting. It is specifically adapted to the usual media in food microbiology: PCA, MRS... Diameter of round Petri Dishes : dia. 55, dia. 65, dia. 90mm
White
CMOS color camera - Zoom x 28 - M12 lens
Data export to PDF report, jpg, png or bmp images, ExcelTM recountable session
USB
1
28.7 x 27.1 x 28.9 cm
29cm
28.5cm
26.5cm
8.42 kg
100/240 V
21 CFR Part 11, ISO 7218 and AOAC 977.27
Counting on round Petri Dishes of dia. 55 - 90 mm (Counting on pour plating, Counting on surface plating, Counting on Spiral™ plating,Counting on circle plating)
3-year warranty after warranty card recording
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.