missing translation for 'onlineSavingsMsg'
Learn More

UVP ColonyDoc-It Colony Counter

Capture and count a wide array of white light and fluorescently-marked colonies. UVP Ultra Violet Product™ ColonyDoc-It Colony Counter uses software that enables fast, simple colony counting.

Brand:  UVP 97-0539-02

Product Code. 12842939

  • 10205.00 € / Each
Estimated Shipment: 05-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • DigiCam 130 digital color camera with 17.9 megapixel resolution
  • Select from several light sources for illuminating a wide range of stained media
  • Slide the filter selector to one of two positions
  • A wide range of emission filters are available
  • The plate alcove accommodates pour, spread and spiral plates and filters with sizes from 33mm to 150mm
  • Capture colony sizes as small as 0.08mm
  • Generate fast automatic and accurate colony counting with detailed statistics
  • Define parameters including eight color differentiation, split or merge, filter by group or size
  • Attach the door (not shown) to create a darkroom environment when imaging colonies with GFP fluorescence
  • Select from Several Light Sources
    • Visualize a wide array of bacterial, yeast and mold colonies with samples found in air, water, food and cosmetics.
    • Darkfield
    • Epi and transillumination white light
    • Epi blue light
  • High Resolution Camera
    • Integrated 17.9 megapixel digital color camera captures images down to 0.08mm.
  • Colony Counter Software
    • Provides camera control, image capture and analysis.
  • Generate Reports
    • Generates statistics and displays the most critical information about the colony area, perimeter, average diameter and circularity. The data is easily exported into Excel.
    Specifications

    Specifications

    Colony Counter
    343 x 318 x 445mm
    230V
    Lighting: Epi White, Transillumination White, Epi Blue, Darkfield
    20lbs
    17.9MP Camera
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.