missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Column Clamp
OHAUS™ Column Clamp is designed to securely grip and position a variety of laboratory glassware.
71.00 € - 73.25 €
Specifications
Type | Column Clamp |
---|---|
Material | Stainless Steel |
Diameter (Metric) | 11 mm |
Length (English) Arm | 8.310 in. |
Length (Metric) Arm | 211 mm |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15782359
|
OHAUS™
30392314 |
Small |
71.00 €
Each |
In Stock
Log in to see stock. |
|||||
15792359
|
OHAUS™
30392315 |
Medium |
72.25 €
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
15702369
|
OHAUS™
30392316 |
Large |
73.25 €
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
15712369
|
OHAUS™
30392317 |
X-Large |
73.25 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Corrosion-resistant stainless steel clamps provide excellent chemical resistance, durability, and can be autoclaved. Nickel-plated zinc clamps offer high-tensile strength at an economical price.
- Prevent accidents in the lab! Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects. Select from a variety of grip sizes, prong styles and adjustment types.
- Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.
Specifications
Column Clamp | |
11 mm | |
211 mm |
Stainless Steel | |
8.310 in. | |
Column |