missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 16mm Shelf Height
Providing a complete range of racks for microtiter plates in chest freezers. Tenak™ Comfort Racks for Microtiter Plates in Upright Freezers are stackable.
Brand: Tenak™ TE35402
This item is not returnable.
View return policy
Description
- Racks can either be used as one plate per shelf or the plates can be stacked
- With an alert preventing the shelves from sliding out
- External footprint is 135 x 92mm
Specifications
Microtiter Plate Rack | |
Plates (52) | |
Yes | |
1 Pack | |
135 mm | |
360 mm |
13 x 4 | |
52 | |
Microtiter Plates, Upright Freezers | |
360 x 135 x 221mm | |
221 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction