missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Commercial Grade Barbed Reducing Straight Connectors
Use these fittings for a wide range of applications. Ark Plas Products™ Commercial Grade Barbed Reducing Straight Connectors are designed as a low cost alternative with high end performance.
Brand: Ark Plas Products™ CAD84-PR0
This item is not returnable.
View return policy
Description
- Economic and reliable
- Up to 125psi without clamp
- Contain recycled runner material
- Available in Natural Nylon or Natural Polypropylene
Specifications
RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified | |
Autoclavable | |
Polypropylene | |
For Masterflex L/S 16 tube | |
25/Pk. | |
Straight | |
Up to 125 psi |
Barbed Reducing Straight Connector | |
2.3 to 3.2 mm | |
20.32 mm | |
-20°C | |
1/8 x 3/32 in. Barb | |
Natural | |
135°C |