missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ LSE™ Compact Centrifuges
Shop All Corning Products
Click to view available options
Type:
UK-plug
Unit Size:
Each
Beskrivelse
- Greater versability with four available angle rotors, including an innovative combination rotor
- Can accomodate various tube sizes including a 5mL centrifuge tube as well as round and conical bottom 15mL and 50mL centrifuge tubes
- Tubes inserted at an increased fixed angle to allow for improved efficency of cellular pelleting
- An equal g-force is applied to the samples when spinning 15mL and 50mL tubes simultaneously
- Can accomodate a swing-out rotor for 6 x 5mL
- Control panel features a large digital display and a convenient turn knob for setting parameter values
- Internal microprocessor maintains precise control over operation with ten levels of acceleration and deceleration and a speed range from 200 to 6,000 rpm
- Equipped with an electronic lid lock system, over-speed protection, and an automatic shut-off imbalance detection system for safety considerations
- Capacity of 12 x 15mL or 6 x 50mL rotor
- Space-saving footprint
Tekniske data
Tekniske data
| Capacity | 12 x 15 mL, 6 x 50 mL |
| Max. Speed | 6,000 rpm |
| Max. RCF | 4,185 x g |
| Display | Digital |
| Safety Features | Electronic lid lock system, over-speed protection, automatic shut-off imbalance system |
| Type | UK-plug |
| Dimensions (L x W x H) Exterior | 28 x 37 x 26 cm |
| Controller Type | Internal Microprocessor |
| Maximum Speed Range | 200 to 6,000 rpm |
| Net Weight | 15 kg |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion