missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Compact PFA-Coated Thermocouple Probe, Grounded d

The Compact PFA-Coated Thermocouple Probe is a general-purpose probe with PFA-coating designed for use with corrosive chemicals and strong acids.

Brand:  Digi-Sense 08441-14

 View more versions of this product

Product Code. 11889652

  • 56.20 € / Each
Estimated Shipment: 04-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Response Time: 2 seconds or greater.
  • Probe comes with PVC Handle.
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging.
  • Each probe comes with color coded ANSI miniconnectors:
    • Type J: Black
    • Type K: Yellow
    • Type T: Blue
  • Custom designs or changes to this product are available upon request.
  • Note: the temperature range is for the probe tip only.
    • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
    • ABS handles are rated to 220°F (104°C).
    • PVC handles are rated to 200°F (93°C).
    • Stainless Steel handles are rated at 450°F (232°C).
    • Mini Connectors are rated to 392°F (200°C).
Specifications

Specifications

±3.6°F (±2.0°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
ANSI
Thermocouple Probe
Type T
4.5 in.
≥2 sec.
-200°C to +204°C
Corrosive Chemicals and Strong Acids
-328°F to +399.2°F
11.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers