missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Compact Thermohygrometer
301.00 € - 2385.00 €
Specifications
Type | Compact Thermohygrometer |
---|---|
Resolution | 0.1°C |
Temperature Range (Metric) | 0°C to 60°C |
Temperature Resolution | 0.1°C |
Weight (Metric) | 340 g |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
10329530
|
Hanna Instruments™
HI93640 |
with Built-in RH Sensor and Protective Sintered Cap | N/A | N/A | N/A | |||||
10535709
|
Hanna Instruments™
HI9564 |
with Calibration Data-Logging Probe | N/A | N/A | N/A | |||||
11647060
|
Hanna Instruments™
HI9565 |
with Dew Point and Calibration Data-Logging Probe | N/A | N/A | N/A | |||||
Specifications
Compact Thermohygrometer | |
0°C to 60°C | |
340 g |
0.1°C | |
0.1°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hanna Instruments™ Compact Thermohygrometer