missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Astell Scientific™ Compact Top Loading Autoclaves
Totally self-contained autoclaves which require no plumbing and only a standard single phase power supply.
14155.00 € - 15695.00 €
Specifications
Depth (Metric) Outside | 705 mm |
---|---|
Capacity (Metric) | 63 L |
Depth (Metric) Chamber | 668 mm |
Diameter (Metric) Chamber | 346 mm |
For Use With (Application) | Ideal for Use with Growth Media or Other Liquid Loads |
Product Code | Brand | Design | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Design | Price | Quantity & Availability | |||||
12725375
|
Astell Scientific™
AMA240 |
Autofill |
15695.00 €
Each |
Estimated Shipment: 31-03-2025
Log in to see stock. |
|||||
12765375
|
Astell Scientific™
AMA440 |
Classic |
14155.00 €
Each |
Estimated Shipment: 31-03-2025
Log in to see stock. |
|||||
Description
- Available as either "Classic" or "Autofill"
- Classic version requires manual water-fill and during the cycle condensate leaves the vessel via a silicone tube that can be connected to a heat-resistant bottle
- Autofill version has an integral reservoir and an in-built water re-circulation system - once reservoir is filled, this provides water for up to 15 cycles and also acts as a collection vessel for condensate and the water that is automatically returned from the chamber at the end of each cycle, minimizing water usage
- 5.7 in. colour touchscreen with integrated USB data port
- Electropolished stainless steel chamber
- Castor mounted for easy movement
- Media holdwarm and delayed start facility
- Holds 16 500mL bottles, 10 1000mL bottles, and 6 2000mL bottles
Specifications
705 mm | |
668 mm | |
Ideal for Use with Growth Media or Other Liquid Loads | |
Autoclave, Top-loading Compact | |
5.7 in. colour touchscreen | |
530 mm |
63 L | |
346 mm | |
1070 mm | |
100°C to 138°C | |
230 V/50 to 60 Hz/13 A |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title