missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Compact Tube Furnace with B510 Controller
Shop All Nabertherm Products
Click to view available options
Diameter (Metric) Process Tube:
100 mm
120 mm
170 mm
Heated Zone:
500 mm
750 mm
1000 mm
Temperature (Metric):
1200°C
1300°C
Unit Size:
Each
Description
- Excellent price - performance ratio
- Can also be equipped with gas supply system 1 (no vacuum operation) and gas supply system 2 (for vacuum operation)
- Temperature, max. 1200°C or 1300°C
- Single-zoned design as standard with controller B 510
- Outer tube diameter of 50 to 170 mm, heated length from 250 to 1000 mm
- Dual shell housing made of sheets of textured stainless steel
- Insulation made of non-classified fibre material
Specifications
Specifications
| Controller Type | B510 |
| Heated Zone | 750 mm |
| Temperature (Metric) | 1200°C |
| Type | Compact Tube Furnace |
| Dimensions (L x W x H) Exterior | 920 x 460 x 628 mm |
| Length (Metric) | 1070 mm |
| Diameter (Metric) Process Tube | 170 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto