missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Compact Tube Furnace with C550 Controller

These compact tube furnaces with integrated control systems can be used universally for many processes. Equipped with a standard working tube of C 530 ceramic and two fiber plugs, these tube furnaces have an unbeatable price/performance ratio.

Brand:  Nabertherm™ R-322O2AN

6220.06 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 17338089

  • 6745.00 € / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Excellent price - performance ratio
  • Can also be equipped with gas supply system 1 (no vacuum operation) and gas supply system 2 (for vacuum operation)
  • Temperature, max. 1200°C or 1300°C
  • Five programs and four freely programmable ramps, controller C 550 with 10 freely adjustable programs and 20 segments
  • Outer tube diameter of 50 to 170 mm, heated length from 250 to 1000 mm
  • Dual shell housing made of sheets of textured stainless steel
  • Insulation made of non-classified fibre material
Specifications

Specifications

C550
1200°C
670 x 410 x 578 mm
120 mm
500 mm
Compact Tube Furnace
700 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers