missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Compact Tube Furnace with C550 Controller
Shop All Nabertherm Products
Click to view available options
Diameter (Metric) Process Tube:
50 mm
120 mm
170 mm
Heated Zone:
250 mm
500 mm
750 mm
1000 mm
Temperature (Metric):
1200°C
1300°C
Unit Size:
Each
Description
- Excellent price - performance ratio
- Can also be equipped with gas supply system 1 (no vacuum operation) and gas supply system 2 (for vacuum operation)
- Temperature, max. 1200°C or 1300°C
- Five programs and four freely programmable ramps, controller C 550 with 10 freely adjustable programs and 20 segments
- Outer tube diameter of 50 to 170 mm, heated length from 250 to 1000 mm
- Dual shell housing made of sheets of textured stainless steel
- Insulation made of non-classified fibre material
Specifications
Specifications
| Controller Type | C550 |
| Heated Zone | 1000 mm |
| Temperature (Metric) | 1300°C |
| Type | Compact Tube Furnace |
| Dimensions (L x W x H) Exterior | 1170 x 460 x 628 mm |
| Length (Metric) | 1400 mm |
| Diameter (Metric) Process Tube | 170 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction