missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Compact Tube Furnace with P580 Controller

These compact tube furnaces with integrated control systems can be used universally for many processes. Equipped with a standard working tube of C 530 ceramic and two fiber plugs, these tube furnaces have an unbeatable price/performance ratio.

Brand:  Nabertherm™ R-572W2AN3

 View more versions of this product

Product Code. 17378099

  • 12085.00 € / Each
Estimated Shipment: 26-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Excellent price - performance ratio
  • Can also be equipped with gas supply system 1 (no vacuum operation) and gas supply system 2 (for vacuum operation)
  • Temperature, max. 1200°C or 1300°C
  • Controller P580 with 50 freely adjustable programs and 40 segments for three-zone operation
  • Outer tube diameter of 50 to 170 mm, heated length from 250 to 1000 mm
  • Dual shell housing made of sheets of textured stainless steel
  • Insulation made of non-classified fibre material
Specifications

Specifications

P580
1200°C
1170 x 460 x 628 mm
170 mm
1000 mm
Compact Tube Furnace
1400 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.