missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Complete Manual Staining Assemblies 110 and 121

Product Code. 12607716 Shop All Epredia Products
Click to view available options
Product Type:
Manual Staining Assy Kit 110
Manual Staining Assy Kit 121
Rack Handle for 110/121
Staining Dish Cover for 112
Staining Dish Cover for 121
Staining Dish for 110
Staining dish for Assy 121
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12607716

Brand: Epredia™ 122

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Accommodate up to 30 slides with Epredia™ Complete Manual Staining Assemblies 110 and 121, available with a non-autoclavable glass or stainless-steel dish.

Complete Manual Staining Assembly 110 Includes:

  • Staining Dish 112: Stainless steel with inside dimensions of 4.3 x 3.35 x 2.95 in. (110 x 85 x 75 mm). Holds up to 350 mL of solution with fully loaded staining rack.
  • Staining Rack 113: Stainless steel. Holds up to 30 slides. Maximum slide size 3 x 2 in. (75 x 50 mm)
  • Staining Dish Cover 111: Stainless steel

Complete Manual Staining Assembly 121 Includes:

  • Staining Dish 122: nonautoclavable glass with inside dimensions of 4.3 x 3.6 x 2.6 in. (110 x 92 x 67 mm). Holds up to 350 mL of solution with fully loaded staining rack
  • Staining Rack 113: Stainless steel. Holds up to 30 slides. Maximum slide size 3 x 2 in. (75 x 50 mm)
  • Staining Dish Cover 123: Stainless steel
TRUSTED_SUSTAINABILITY

Specifications

Dish Material Glass
Length (English) Inside 4.3 in.
Length (Metric) Inside 110 mm
Width (English) Inside 3.6 in.
Width (Metric) Inside 92 mm
Depth (Metric) Interior 67 mm
Depth (English) Interior 2.6 in.
Volume (Metric) 350 mL
Product Type Staining dish for Assy 121
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.