missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Complete Manual Staining Assemblies 117 and 130

Accommodate up to 60 slides with Epredia™ Complete Manual Staining Assemblies 117 and 130, available with a non-autoclavable glass or stainless-steel dish.

Brand:  Epredia™ 120

 View more versions of this product

Product Code. 12687706

  • 127.00 € / Each
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Complete Manual Staining Assembly 117:

  • Staining Dish 119: Stainless steel with inside dimensions of 7.95 x 3.35 x 2.95″ (202 x 85 x 75mm); holds up to 750mL of solution with fully loaded staining rack.
  • Staining Rack 120: Stainless steel; holds up to 60 slides; maximum slide size is 3 x 2″ (75 x 50mm).
  • Staining Dish Cover 118: Stainless steel

Complete Manual Staining Assembly 130:

  • Staining Dish 131: Nonautoclavable glass with inside dimensions of 7.95 x 4.4 x 2.8″ (202 x 112 x 72mm); holds up to 750mL of solution with fully loaded staining rack
  • Staining Rack 120: Stainless steel; holds up to 60 slides; maximum slide size is 3 x 2″ (75 x 50mm)
  • Staining Dish Cover 132: Stainless steel
Specifications

Specifications

3 x 2 in.
Stainless Steel
60
Rack Handle only for Assemblies 117 and 130
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers