missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Compressor Cooled Incubator ICP with Twin Display, 749 L, Stainless Steel
Temperature Range: -12°C to +60°C
Brand: Memmert™ ICP750
11588.45 EUR valid until 2025-12-31
Use promo code "25042" to get your promotional price.
This item is not returnable.
View return policy
Description
- Features a larger chamber volume and quick temperature changes
- Stainless steel interior and rear zinc-plated steel casing
- Fully insulated stainless steel door with 2-point locking (compression door lock)
- Inner glass door
- TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT color displays.
- German, English, Spanish, French, Polish, Czech, Hungarian language settings
- Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
- Visual and acoustic alarms
- Air jacket heating system for gentle all-around heating
- No drying-up of the load caused by the cooling device due to separation of thermal jacket from interior
- Energy-saving use of CFC-free cooling/heating system (refrigerant R134a)
- Highly efficient automatic defrosting system
Specifications
CE | |
Stainless Steel | |
German Type | |
Refrigerated Incubator | |
Works calibration certificate for 10°C and 37°C | |
R134a | |
1950 H x 1224 W x 784 D mm | |
1040 mm | |
1200 mm | |
320 kg | |
115/230 V 50/60 Hz | |
50/60 Hz |
749 L | |
Textured Stainless Steel, Rear Zinc-plated Steel | |
-12°C to +60°C | |
High-definition TFT-color twin display | |
2 | |
0.1°C | |
1224 mm | |
1950 mm | |
600 mm | |
249 kg | |
115/230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Memmert™ Compressor Cooled Incubator ICP with Twin Display, 749 L, Stainless Steel > Capacity: 749L; 14 Shelves; 2 Grids
Spot an opportunity for improvement?Share a Content Correction