missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Compressor Cooled Incubator ICP with Twin Display, 449 L, Stainless Steel

Product Code. 13408479 Shop All Memmert Products
Click to view available options
Voltage:
115/230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13408479

Brand: Memmert™ ICP450

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Temperature Range: -12°C to +60°C

  • Features a larger chamber volume and quick temperature changes
  • Stainless steel interior and rear zinc-plated steel casing
  • Fully insulated stainless steel door with 2-point locking (compression door lock)
  • Inner glass door
  • TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT color displays.
  • German, English, Spanish, French, Polish, Czech, Hungarian language settings
  • Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
  • Visual and acoustic alarms
  • Air jacket heating system for gentle all-around heating
  • No drying-up of the load caused by the cooling device due to separation of thermal jacket from interior
  • Energy-saving use of CFC-free cooling/heating system (refrigerant R134a)
  • Highly efficient automatic defrosting system

Specifications

Certifications/Compliance CE
Capacity (Metric) 449 L
Chamber Material Stainless Steel
Material Textured Stainless Steel, Rear Zinc-plated Steel
Plug Type German Type
Temperature Range (Metric) -12°C to +60°C
Type Refrigerated Incubator
Display High-definition TFT-color twin display
Includes Works calibration certificate for 10°C and 37°C
No. of Doors 2
Refrigerant R134a
Temperature Accuracy 0.1°C
Dimensions (L x W x H) 1613 H x 1224 W x 784 D mm
Width (Metric) 1224 mm
Width (Metric) Interior 1040 mm
Height (Metric) 1613 mm
Height (Metric) Interior 720 mm
Depth (Metric) Interior 600 mm
Shipping Weight (Metric) 283 kg
Weight (Metric) 217 kg
Electrical Requirements 115/230 V 50/60 Hz
Voltage 115/230 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.