Learn More
Thermo Eutech™ COND 6+ Conductivity Meter
COND 6+ Conductivity Meter, Rubber Armour/Stand, electrode CONSEN91B
Brand: Thermo Eutech™ 01X289426
247.76 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Description
COND 6+ Conductivity Meter, Rubber Armour/Stand, electrode CONSEN91B
Product Features
- Multi-Point Push-button Calibration (up to 5 points) with ±1% full-scale accuracy
- The option of quick, easy automatic calibration or customized, near-to-sample manual calibration.
- Auto-Ranging for Conductivity/TDS measurements for fast response and best resolution over the wide measurement range
- Automatic Temperature Compensation (ATC) for the optimum accuracy under fluctuating temperatures
- Hold Function momentarily freezes reading for easy viewing
- Auto-Power Off saves battery power after non-use
- Self-Diagnostic with message codes for easy troubleshooting
- Large Custom LCD provides optimum viewing even at a distance
- Electrode with Built-in ATC designed for minimal air bubble entrapment during the measurement
- Protective Rubber Boot shields meter from drops and features a sturdy built-in stand for easy bench-top operation
- Meter Kit (Optional) - contains everything you need for calibration and measurement in a rugged carrying case
Applications
Routine Testing: For quick, accurate conductivity or TDS checks in laboratories, field, and schools.
Environmental/Agricultural: Useful in nutrient and fertilizer checks in hydroponics and agricultural industries.
Water Quality Testing: For analyzing water hard water, untreated water, industrial and rinse water, drinking water, effluent water, pool water, and incoming process water. Ideal for all types of quality assurance, printing industries, and water quality testing.
Specifications
- Conductivity Range (Based on 1.0 Cell Constant):
0.00 - 19.99 μS/cm
20.00 - 199.9 μS/cm
200.0 - 1999 μS/cm
2.00 - 19.99 mS/cm
20.0 - 200.0 mS/cm - Resolution: 0.05 % full scale
- Accuracy: ±1 % of full scale ±1 LSD
- Temperature Range: 0.0 to 100.0 ºC / 32.0 to 212 ºF (80.0 ºC with supplied probe)
- Resolution: 0.1 ºC / 0.1 ºF
- Accuracy: ±0.5 ºC / ±0.9 ºF
- Compensation: ATC / MTC (0 to 80 ºC)
- Normalization: 20.0 or 25.0 ºC
- Operating Temperature: 5 to 45 ºC
- Meter Features: Calibration Points 4 (1 per range) auto, 5 (1 per range) manual
- Temperature Coefficient: 0.0 - 10.0 %
- Cell Constant: 0.1, 1.0, 10.0 Auto-Off 20 min after last key pressed
- Input: BNC, 2.5 mm phono socket
- Power/Battery Life: 4 x 1.5 V ‘AAA’ alkaline batteries (included); > 500 hours
- Dimensions/Weight:
Meter (LxWxH) 15.7 x 8.5 x 4.2 cm; 255 g Boxed (LxWxH) 36 x 28 x 8 cm; 1555 g
Specifications
±1% Full Scale | |
4 (1 / range) auto, 5 (1 / range) manual | |
0°C to 100°C | |
IP 54 |
Conductivity, TDS, Temperature | |
0.00 to 19.99 μS/cm, 20.00 to 199.9 μS/cm, 200.0 to 1999 μS/cm, 2.00 to 19.99 mS/cm, 20.0 to 200.0 mS/cm | |
LCD | |
English |