missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cone and Plate Viscosity Standard, 14.50 mPa.s (25.00°C), Paragon Scientific™
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
Description
- Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
- Kinematic viscosity certified in strict accordance with ASTM D2162 at 20°C, 23°C & 25°C
- Kinematic viscosity certified in accordance with ASTM D341 at intermediate temperatures
- Density, dynamic viscosity and kinematic viscosity quoted at all temperatures
- Ensures full compliance to ASTM & IP test method protocol
- Full Traceability to National Standards
- 2 year shelf life
- Tamper evident security packaging
- Manufactured in the United kingdom
Specifications
Specifications
| Packaging | Glass Amber Bottle |
| Certificate of Analysis | Yes |
| Physical Form | Liquid |
| Quantity | 500 mL |
Nominal values quoted. Certified Values will vary from batch to batch.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction