missing translation for 'onlineSavingsMsg'
Learn More

Cone and Plate Viscosity Standard, 3993 mPa.s (25.00°C), Paragon Scientific™

Product Code. 15919919
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
This item is not returnable. View return policy

Product Code. 15919919

Brand: Paragon Scientific 2162/15

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Paragon ISO 17025 / ISO 17034 certified cone and plate viscosity standards are specifically formulated for the paint and coatings industry, and represent the most comprehensive range of standards available for this application.

  • Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
  • Kinematic viscosity certified in strict accordance with ASTM D2162 at 20°C, 23°C & 25°C
  • Kinematic viscosity certified in accordance with ASTM D341 at intermediate temperatures
  • Density, dynamic viscosity and kinematic viscosity quoted at all temperatures
  • Ensures full compliance to ASTM & IP test method protocol
  • Full Traceability to National Standards
  • 2 year shelf life
  • Tamper evident security packaging
  • Manufactured in the United kingdom

Specifications

Packaging Glass Amber Bottle
Certificate of Analysis Yes
Physical Form Liquid
Quantity 500 mL

Nominal values quoted. Certified Values will vary from batch to batch.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.