missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Black Conical Centrifuge Tubes
Available in pure black for light sensitive samples. Black Conical Centrifuge Tubes come with attached flat caps for easy one handed use. Tubes are autoclavable and disposable.
281.00 € - 437.00 €
Specifications
Certifications/Compliance | Certified DNase, RNase, and Pyrogen Free |
---|---|
Closure Material | Polyethylene |
Closure Color | Black |
Color | Black |
Disposable | Single-use |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15396548
|
Fisherbrand™
HS4428 |
15 mL |
281.00 €
Pack of 500 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
15306558
|
Fisherbrand™
HS4429 |
50 mL |
437.00 €
Pack of 500 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
Description
- Certified DNase, RNase, and Pyrogen free.
- Lot-to-lot traceability with easy tear packaging.
- Writing area and flat polyethylene lids for easy labeling.
- Attached flat caps.
Specifications
Certified DNase, RNase, and Pyrogen Free | |
Black | |
Single-use | |
Attached Flat Caps | |
Autoclavable | |
Conical | |
Yes | |
Yes |
Polyethylene | |
Black | |
Polypropylene | |
Sterile | |
Cylindrical | |
Screw Cap | |
Yes | |
Centrifuge Tube |