missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Conical Centrifuge Tubes

Ideal for applications requiring larger sample volumes.

Brand:  Thermo Scientific™ 332265

143.93 EUR valid until 2024-12-31
Use promo code "21927" to get your promotional price.


 View more versions of this product

Product Code. 17554725

  • 190.00 € / Pack of 48
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Thermo Scientific™ Conical Centrifuge Tubes are sterile and ideal for applications requiring larger sample volumes.

  • Manufactured with high quality virgin resins
  • Sterilized by gamma irradiation per ISO 11137-2
  • Non-pyrogenic
  • Non-cytotoxic
  • DNase/RNase free
  • Human DNA free
  • BSE/TSE free

Compliance

Compliant with California Prop 65

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Transparent
Single-use
None
Sterile
Conical
8 oz.
No
Yes
7,000 x g
250 mL
Polypropylene
6
Not Autoclavable
162 mm
Conical
60 mm
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers