missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ Conical Measure
Click to view available options
Capacity (Metric):
50 mL
100 mL
Graduations:
5 mL
10 mL
missing translation for 'unitSize'
Each
Pack of 10
Description
- Manufactured in accordance with BS.1922 out of Soda Glass
- Excellent chemical resistance
- Wide base for stability
- 10 graduations
Specifications
Specifications
| Base Type | Round |
| Capacity (English) | 2 oz. |
| Shape | Conical |
| Certifications/Compliance | BS 1922 |
| Height (English) | 4.75 in. |
| Height (Metric) | 120 mm |
| Type | Graduated Measuring Cylinder |
| Material | Soda Lime Glass |
| Capacity (Metric) | 50 mL |
| Scale | Permanently etched |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction