missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Conical Tubes with SnapTec™ Cap
Eppendorf™ Conical Tubes with SnapTec™ Cap offer secure sample containment for diverse applications. The innovative SnapTec™ Cap ensures easy, secure sealing, making them ideal for molecular biology, genomics, and more. The conical design aids optimal sample recovery, enhancing efficiency and reliability in your lab.
58.09 € - 121.00 €
Specifications
Closure Material | Polypropylene |
---|---|
Material | Polypropylene |
Autoclavable | Autoclavable |
Closure Type | SnapTec Cap |
Diameter (Metric) | 30 mm |
Product Code | Brand | Capacity (Metric) | Purity or Quality Grade | Color | Packaging | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Purity or Quality Grade | Color | Packaging | Price | Quantity & Availability | ||
16333306
|
Eppendorf™
0030118405 |
25 mL | Eppendorf Quality (Non-sterile) | Colorless | 200 Tubes (5 Bags x 40 Tubes) |
68.15 €
Pack of 200 |
|
||
16343306
|
Eppendorf™
0030118413 |
25 mL | PCR Clean (Non-sterile) | Colorless | 200 Tubes (5 Bags x 40 Tubes) |
73.30 €
Pack of 200 |
In Stock
Log in to see stock. |
||
16316485
|
Eppendorf™
0030118502 |
25 mL | PCR Clean (Non-sterile) | Colorless | 200 Tubes (4 Bags x 50 Tubes) |
121.00 €
1 set |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||
17443703
|
Eppendorf™
0030118430 |
25 mL | Sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free | Amber | 150 Tubes (6 Bags x 25 Tubes) |
60.10 €
Pack of 150 |
In Stock
Log in to see stock. |
||
16353306
|
Eppendorf™
0030118421 |
25 mL | Sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free | Colorless | 150 Tubes (6 Bags x 25 Tubes) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- SnapTec™ Cap affords effortless, secure sealing for sample integrity in molecular biology and genomics.
- Conical design enhances recovery, crucial for applications like PCR, DNA/RNA isolation, and centrifugation.
- Well-suited for various lab tasks, ensuring adaptability across experiments.
- Durable construction crafted for longevity, supporting applications like cell culture, protein purification, and more.
- Streamlines processes, benefitting applications such as qPCR, cloning, and sample storage.
- Available in 25 mL and SnapTec™ 50 to 45 mL formats.
- Free of plasticizers, biocides or mold release agents
Specifications
Polypropylene | |
Autoclavable | |
30 mm | |
17,000 x g |
Polypropylene | |
SnapTec Cap | |
Conical Tube |